Thomas & Betts TY26MX Cable Tie, Intermediate 11.1" Long, UV Rated Nylon, Black, 30lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY26MX
  • Rexel Part Number:

    22738
  • UPC:

    786210839875

Ty-Rap, Cable Tie, Intermediate Cross Section, 11.1" Long, .140" Wide, Weather Resistant UV Rated Nylon 6.6, Black, 30lb Tensile Strength, 3" Max Bundle Diameter

$ 36.41 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY26MX

Rexel Part # 22738

UPC 786210839875

UNSPSC 39121703

Color Black

Length 11 in

Material Nylon

Product Width 0.14 in

Type Cable Tie

Weight Capacity 30 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch