Thomas & Betts TY272MX Cable Tie, Heavy, 8-3/4" Long, UV Rated Nylon, Black, 120lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY272MX
  • Rexel Part Number:

    217611
  • UPC:

    786210850726

Ty-Rap, Cable Tie, Heavy Cross Section, 8-3/4" Long, .270" Wide, Weather Resistant UV Rated 6.6 Nylon, Black, 120lb Tensile Strength, 2" Max Bundle Diameter

$ 78.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Thomas & Betts

Mfr Part # TY272MX

Rexel Part # 217611

UPC 786210850726

UNSPSC 39121703

Color Black

Length 8 3/4 in

Material Nylon

Product Width 0.270 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch