Thomas & Betts TY28M 50 lb Standard Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY28M
  • Rexel Part Number:

    20287
  • UPC:

    786210824796

Standard Cable Tie, Non-Releasable. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: White. Package Quantity: 1000.

$ 38.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TY28M

Rexel Part # 20287

UPC 786210824796

UNSPSC 39121703

Color White

Length 14 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch