Thomas & Betts TY28MX Cable Tie, Standard, 14.2" Long, UV Rated Nylon, Black, 50lb Rating, 1000/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY28MX
  • Rexel Part Number:

    20268
  • UPC:

    786210824840

Standard Cable Tie, Non-Releasable, Weather Resistant UV Rated Nylon. Length: 14.2" (355.6 mm). Width: 0.90" (4.83 mm). Color: Black, Sold in Bags of 1000, Order in Multiples of 1000.

$ 43.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY28MX

Rexel Part # 20268

UPC 786210824840

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Product Width 0.19 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch