Thomas & Betts TY52315M Cable Tie, Miniature, Nylon, Natural Color, 7" Long, 100/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY52315M
  • Rexel Part Number:

    22219
  • UPC:

    786210875446

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Miniature Cross Section, 7 In Length, .091 In Width, 18 lb Tensile Strength, 1-1/2 In Max Bundle Dia., Order in Multiples of 100

$ 34.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY52315M

Rexel Part # 22219

UPC 786210875446

UNSPSC 39121703

Color White

Length 7 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch