Thomas & Betts TY52315MX Cable Tie, Standard, 7" Long, UV Nylon, Black, Pack of 100

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY52315MX
  • Rexel Part Number:

    22112
  • UPC:

    786210875453

Ty-Rap, Standard Cable Tie, Non-Releasable, Weather Resistant Nylon, Length: 7 Inch, Width: 0.092 Inch, Color: Black, Maximum Wire Bundle: 1-1/2 Inch, Tensile Strength: 18 Pounds, Package Quantity: 100

$ 45.71 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY52315MX

Rexel Part # 22112

UPC 786210875453

UNSPSC 39121703

Color Black

Length 7 in

Material Nylon

Product Width 0.092 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch