Thomas & Betts TY5234MX Cable Tie, Standard, 14" Long, UV Nylon, Black, Pack of 100

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5234MX
  • Rexel Part Number:

    22679
  • UPC:

    786210839387

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.086" (2.18 mm). Color: Black. Package Quantity: 100.

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY5234MX

Rexel Part # 22679

UPC 786210839387

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch