Thomas & Betts TY523M-PDT Detectable Cable Tie, Miniature, 4" Long, Polypropylene, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY523M-PDT
  • Rexel Part Number:

    19533
  • UPC:

    78621099532

Detectable Cable Tie, Miniature, 4" Long, .09" Wide, Bright Blue Polypropylene Compound, Stainless Steel Locking Device, 18lb Rating, .625" Max Bundle Diameter

$ 50.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY523M-PDT

Rexel Part # 19533

UPC 78621099532

UNSPSC 39121703

Color Blue

Length 4 in

Material Polypropylene

Product Width 0.090 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch