Thomas & Betts TY523MX Cable Tie, Standard, 3.62" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY523MX
  • Rexel Part Number:

    19745
  • UPC:

    786210805085

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: Black. Package Quantity: 100.

$ 31.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY523MX

Rexel Part # 19745

UPC 786210805085

UNSPSC 39121703

Color Black

Length 3.62 in

Material Nylon

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch