Thomas & Betts TY5242MX Cable Tie, Standard, 8.19" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5242MX
  • Rexel Part Number:

    101409
  • UPC:

    786210869889

Ty-Rap, Standard Cable Tie, Non-Releasable, Weather Resistant Nylon, Length: 8.19 Inch, Width: 0.14 Inch, Color: Black, Maximum Wire Bundle: 2 Inch, Tensile Strength: 40 Pounds, Package Quantity: 100

$ 48.89 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY5242MX

Rexel Part # 101409

UPC 786210869889

UNSPSC 39121703

Color Black

Length 8.19 in

Material Nylon

Product Width 0.140 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch