Thomas & Betts TY5244MX Cable Tie, Standard, 14.5" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5244MX
  • Rexel Part Number:

    22790
  • UPC:

    786210872940

Ty-Rap, Standard Cable Tie, Non-Releasable, Weather Resistant Nylon, Length: 14.5 Inch, Width: 0.14 Inch, Color: Black, Maximum Wire Bundle: 4 Inch, Tensile Strength: 30 Pounds, Package Quantity: 100

$ 88.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY5244MX

Rexel Part # 22790

UPC 786210872940

UNSPSC 39121703

Color Black

Length 14.5 in

Material Nylon

Product Width 0.140 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch