Thomas & Betts TY524MX Cable Tie, Standard, 5.5" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY524MX
  • Rexel Part Number:

    19454
  • UPC:

    786210806990

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 5.5" (140 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

$ 33.32 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY524MX

Rexel Part # 19454

UPC 786210806990

UNSPSC 39121703

Color Black

Length 5.5 in

Material Nylon

Product Width 0.140 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch