Thomas & Betts TY5253MX Cable Tie, Standard, 11.6" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5253MX
  • Rexel Part Number:

    22379
  • UPC:

    786210885131

Ty-Rap, Standard Cable Tie, Non-Releasable, Weather Resistant Nylon, Length: 11.6 Inch, Width: 0.19 Inch, Color: Black, Maximum Wire Bundle: 3 Inch, Tensile Strength: 50 Pounds, Package Quantity: 100

$ 74.51 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY5253MX

Rexel Part # 22379

UPC 786210885131

UNSPSC 39121703

Color Black

Length 11.6 in

Material Nylon

Product Width 0.190 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch