Thomas & Betts TY526MX Cable Tie, Standard, 11.1" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY526MX
  • Rexel Part Number:

    22707
  • UPC:

    786210839363

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (177.8 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

$ 61.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY526MX

Rexel Part # 22707

UPC 786210839363

UNSPSC 39121703

Color Black

Length 11.1 in

Material Nylon

Product Width 0.140 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch