Thomas & Betts TY5272MX Cable Tie, Standard, 8.75" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5272MX
  • Rexel Part Number:

    22277
  • UPC:

    786210855448

Ty-Rap, Standard Cable Tie, Non-Releasable, Weather Resistant Nylon, Length: 8.75 Inch, Width: 0.27 Inch, Color: Black, Maximum Wire Bundle: 2 Inch, Tensile Strength: 120 Pounds, Package Quantity: 100

$ 96.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY5272MX

Rexel Part # 22277

UPC 786210855448

UNSPSC 39121703

Color Black

Length 8.75 in

Material Nylon

Product Width 0.270 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch