Thomas & Betts TY5275MX 120 lb Standard Cable Tie

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5275MX
  • Rexel Part Number:

    22835
  • UPC:

    786210870854

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 18" (457.2 mm). Width: 0.270" (6.858 mm). Color: Black. Package Quantity: 50.

$ 151.53 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY5275MX

Rexel Part # 22835

UPC 786210870854

UNSPSC 39121703

Color Black

Length 18 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch