Thomas & Betts TY5277MX Cable Tie, Standard, 24.3" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY5277MX
  • Rexel Part Number:

    22821
  • UPC:

    786210870861

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 24" (609.6 mm). Width: 0.270" (6.858 mm). Color: Black. Package Quantity: 50.

$ 221.73 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY5277MX

Rexel Part # 22821

UPC 786210870861

UNSPSC 39121703

Color Black

Length 24.3 in

Material Nylon

Product Width 0.270 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch