Thomas & Betts TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY527MX
  • Rexel Part Number:

    19669
  • UPC:

    786210805122

Standard Cable Tie, Non-Releasable, Weather Resistant, UV Nylon, Length: 13.4 Inch, Width: 0.270 Inch, Color: Black, Order of 50 Each = 1 Bag of 50 Cable Ties

$ 117.51 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY527MX

Rexel Part # 19669

UPC 786210805122

UNSPSC 39121703

Color Black

Length 13.4 in

Material Nylon

Product Width 0.270 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch