Thomas & Betts TY528M-NDT Detectable Cable Tie, Intermediate, 14" Long, Nylon, Blue, 30lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY528M-NDT
  • Rexel Part Number:

    23039
  • UPC:

    78621099535

Detectable Cable Tie, Intermediate Cross Section, 14" Long, .190" Wide, Bright Blue Nylon 6.6 Compound, Stainless Steel Locking Device, 30lb Rating, 4" Max Bundle Diameter

$ 100.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY528M-NDT

Rexel Part # 23039

UPC 78621099535

UNSPSC 39121703

Color Blue

Length 14 in

Material Nylon

Product Width 0.190 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch