Thomas & Betts TY528M-PDT Detectable Cable Tie, Intermediate, 14" Long, Polypropylene, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY528M-PDT
  • Rexel Part Number:

    19565
  • UPC:

    78621099536

Detectable Cable Tie, Intermediate Cross Section, 14" Long, .190" Wide, Bright Blue Polypropylene Compound, Stainless Steel Locking Device, 30lb Rating, 4" Max Bundle Diameter

$ 144.18 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY528M-PDT

Rexel Part # 19565

UPC 78621099536

UNSPSC 39121703

Color Blue

Length 14 in

Material Polypropylene

Product Width 0.190 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch