Thomas & Betts TY528MX Cable Tie, Standard, 14.2" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY528MX
  • Rexel Part Number:

    19619
  • UPC:

    786210805146

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 100.

$ 79.45 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Thomas & Betts

Mfr Part # TY528MX

Rexel Part # 19619

UPC 786210805146

UNSPSC 39121703

Color Black

Length 14.2 in

Material Nylon

Product Width 0.190 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch