Thomas & Betts TY529M Cable Tie, Heavy, 30" Long, Nylon, White, 120lb Rating, 50/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY529M
  • Rexel Part Number:

    19306
  • UPC:

    786210830735

Cable Tie, Heavy Cross Section, Length: 30", Width: 0.27", Maximum Bundle Diameter: 9", Tensile Strength: 120 lb. Temperature Rating: 185°F (85°C). Package Quantity: 50. Color: White.

$ 221.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY529M

Rexel Part # 19306

UPC 786210830735

UNSPSC 39121703

Color White

Length 30 in

Material Nylon

Product Width 0.27 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch