Thomas & Betts TY53510M Cable Tie, Extra Heavy, 35" Long, Nylon, Natural Color, 50/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY53510M
  • Rexel Part Number:

    602968
  • UPC:

    78621013451

Cable Tie, Extra Heavy, 35" Long, .320" Wide, Nylon, Natural Color, 175lb Rating, 10" Max Bundle Diameter, 50/PK

$ 329.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY53510M

Rexel Part # 602968

UPC 78621013451

UNSPSC 39121703

Color White

Length 35 in

Material Nylon

Product Width 0.320 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch