Thomas & Betts TY53510MX Cable Tie, Heavy, UV Rated Nylon, Black, 35" Long, 25/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY53510MX
  • Rexel Part Number:

    208760
  • UPC:

    78621030481

Cable Tie, Weather Resistant, 35 In Long, 175 lb Tensile Strength, UV Nylon, Black, 10 In Max Bundle Dia., 25 per Bag, Order in Multiples of 25, Heavy Cross Section

$ 327.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # TY53510MX

Rexel Part # 208760

UPC 78621030481

UNSPSC 39121703

Color Black

Length 35 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch