Thomas & Betts TY54513M Cable Tie, Extra Heavy, 45" Long, Nylon, Natural Color, 50/PK

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TY54513M
  • Rexel Part Number:

    400238
  • UPC:

    78621013452

Cable Tie, Extra Heavy, 45" Long, .320" Wide, Nylon, Natural Color, 175lb Rating, 13" Max Bundle Diameter, 50/PK

$ 526.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Thomas & Betts

Mfr Part # TY54513M

Rexel Part # 400238

UPC 78621013452

UNSPSC 39121703

Color White

Length 45 in

Material Nylon

Product Width 0.320 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch