Thomas & Betts TYP25MX Cable Tie, 7" Long, UV Resistant Polypropylene, Black, 30lb Rating

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    TYP25MX
  • Rexel Part Number:

    354030
  • UPC:

    78621082530

Cable Tie, Intermediate Cross Section, 7" Long, .184" Wide, UV Resistant Polypropylene, Black, 30lb Rating, 1-3/4" Max Wire Bundle

$ 30.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Thomas & Betts

Mfr Part # TYP25MX

Rexel Part # 354030

UPC 78621082530

UNSPSC 39121703

Color Black

Length 7 in

Material Nylon

Product Width 0.184 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch