Topaz BT1450 Cable Tie, 14" Long, UV Rated Nylon, Black, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    BT1450
  • Rexel Part Number:

    587694
  • UPC:

    75133819840

Cable Tie, 14" Long, UV Rated Nylon, Black, 50lb Rating, 4" Max Bundle Diameter, 100/Pack

$ 18.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # BT1450

Rexel Part # 587694

UPC 75133819840

UNSPSC 39121703

Color Black

Length 14 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch