Topaz NT0418 Cable Tie, Miniature, Nylon, Natural Color, 4" Long, 100/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    NT0418
  • Rexel Part Number:

    587577
  • UPC:

    75133821440

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Miniature Cross Section, 4 In Length, .100 In Width, 18 lb Tensile Strength, 7/8 In Max Bundle Dia., Order in Multiples of 100

$ 4.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # NT0418

Rexel Part # 587577

UPC 75133821440

UNSPSC 39121703

Color White

Length 4 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch