Topaz NT0530 Cable Tie, Intermediate, Nylon, Natural Color, 5" Long, 100/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    NT0530
  • Rexel Part Number:

    625146
  • UPC:

    75133821450

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Intermediate Cross Section, 5 In Length, .98 In Width, 30 lb Tensile Strength, 1.378 In Max Bundle Dia., Order in Multiples of 100

$ 5.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # NT0530

Rexel Part # 625146

UPC 75133821450

UNSPSC 39121703

Color White

Length 5 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch