Topaz NT0540 Cable Tie, Intermediate, Nylon, Natural Color, 5-1/2" Long, 100/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    NT0540
  • Rexel Part Number:

    625144
  • UPC:

    75133821453

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Intermediate Cross Section, 5-1/2 In Length, .098 In Width, 40 lb Tensile Strength, 1.378 In Max Bundle Dia., Order in Multiples of 100

$ 7.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # NT0540

Rexel Part # 625144

UPC 75133821453

UNSPSC 39121703

Color White

Length 5 1/2 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch