Topaz NT1150 Cable Tie, 11" Long, Nylon, White, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    NT1150
  • Rexel Part Number:

    587584
  • UPC:

    75133821500

Cable Tie, 11" Long, 6/6 Nylon, Natural White, 50lb Rating, 100/PK

$ 15.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # NT1150

Rexel Part # 587584

UPC 75133821500

UNSPSC 39121703

Color White

Length 11 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch