Topaz NT24175 Cable Tie, 24" Long, Nylon, White, 175lb Rating, 50/PK

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    NT24175
  • Rexel Part Number:

    587581
  • UPC:

    75133821530

Cable Tie, 24" Long, 6/6 Nylon, Natural White, 175lb Rating, 50/PK

$ 77.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # NT24175

Rexel Part # 587581

UPC 75133821530

UNSPSC 39121703

Color White

Length 24 in

Material Nylon

Type Cable Tie

Weight Capacity 175 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch