Brady LAT-40-799-5 Laser Printable Labels, 0.500 x 0.750"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    LAT-40-799-5
  • Rexel Part Number:

    10914
  • UPC:

    662820296850

Laser Printable Labels, Dimensions: 0.500 x 0.750 inch, Material: Nylon Cloth, Color: White, Compatible With: Laser Printers, Includes: 5000/Package

$ 233.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # LAT-40-799-5

Rexel Part # 10914

UPC 662820296850

UNSPSC 39131504

Color White

Length 3/4 in

Material Nylon

Product Width 1/2 in

Type Laser Printable

Place your Will Call order by clicking the cart button next to the appropriate Branch