Brady PTL-11-499 Wire Markers, 0.500 x 0.750"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-11-499
  • Rexel Part Number:

    12406
  • UPC:

    662820185093

Wire Markers, Dimensions: 0.500 x 0.750 inch, Wire Gauge: 16-10, Material: Nylon Cloth, Color: White, Compatible With: TLS 2200 Printer, Includes: 500/Package

$ 51.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-11-499

Rexel Part # 12406

UPC 662820185093

UNSPSC 39131504

Color White

Gauge 16

Length 3/4 in

Material Nylon

Product Width 1/2 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch