Panduit T100X000CBC-BK P1 CASSETTE,

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T100X000CBC-BK
  • Rexel Part Number:

    72306
  • UPC:

    074983999927

Wire Markers, Dimensions: 1.000 in x 12.5 ft, Material: Polyethylene, Color: White, Compatible With: TLS 2200 Printer, Includes: 100/Package

$ 38.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # T100X000CBC-BK

Rexel Part # 72306

UPC 074983999927

UNSPSC 55121611

Color White

Length 12.5 ft

Material Polyethylene

Product Width 1 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch