Broan 403604 Stainless Steel Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    403604
  • Rexel Part Number:

    192076
  • UPC:

    026715010882

Broan; Range Hood; Two-speed, Ducted; Size: 36 In Width X 17-1/2 In Depth X 6 Inheight; Material: Stainless Steel Housing, Polymeric Blade, Aluminum Filter; Voltage Rating: 120 V; Current: 2 Amp; Color: Stainless Steel; Speed: 2795 Rpm; Sones: 6.5 Sones

$ 162.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 403604

Rexel Part # 192076

UPC 026715010882

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch