Broan 412402 Bisque Non-ducted Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    412402
  • Rexel Part Number:

    432221
  • UPC:

    026715142484

Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 24 X 17 1/2 X 6in, Finish: Bisque

$ 108.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 412402

Rexel Part # 432221

UPC 026715142484

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch