Broan 413604 Stainless Steel Non-ducted Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    413604
  • Rexel Part Number:

    466852
  • UPC:

    026715023646

Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 36 X 17 1/2 X 6in, Finish: Stainless Steel

$ 165.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 413604

Rexel Part # 466852

UPC 026715023646

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch