Broan 414201 White Non-ducted Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    414201
  • Rexel Part Number:

    214558
  • UPC:

    026715004119

Features: Two Speed Non-ducted, Rocker-type Fan And Light Switches, Polymeric Blade And Light Lens, Standard: Ul, Voltage Rating: 120v, Ampere Rating: 2a, Speed: 2850rpm, Size: 42 X 17 1/2 X 6in, Finish: White

$ 112.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 414201

Rexel Part # 214558

UPC 026715004119

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch