Broan 643604 36in Stainless Steel Shell Hood Shell

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    643604
  • Rexel Part Number:

    47569
  • UPC:

    026715125456

Features: Designed To Fit Perfectly Beneath Kitchen Cabinets, Durable, Heavy-gauge Steel Construction, Two Bright, 50-watt Halogen Lamps For Multi-level Cooktoplighting. Lamps Not Included, Two 175-watt Infrared Food Warming Lamps Keep Sidedishes Warm. Lamps Not Included, Exclusive Heat Sentry Automatically Turns Blower To High Speed When High Heat Is Detected, Infinite-speed Control With Blower Memory Remembers Last Setting Used, Optional Backsplash Is Recommended When Usinginfrared Heat Lamps, Designed To Duct Out Of The Hood Shell In Either Horizontalor Vertical Direction With Internal Blowers. Blowers Sold Separately

$ 646.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 643604

Rexel Part # 47569

UPC 026715125456

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch