Broan 656 Broan 656 Heater/light,broan,16-3/4

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    656
  • Rexel Part Number:

    40616
  • UPC:

    026715022977

Broan; Heater/light; Ic; Grille Size: 16-3/4 In X 10-5/8 In X 2-1/8 In; Housingsize: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 11.9 Amp; Power: 1428 Wtt; Material: Polymeric Grille, Metal Blower Wheel, Steel Hou

$ 152.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 656

Rexel Part # 40616

UPC 026715022977

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch