Broan 659 Broan 659 Heater/fan/light,broan,50

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    659
  • Rexel Part Number:

    40553
  • UPC:

    026715023035

Broan; Heater/fan/light; Ic; Flow Rate: 50 Cfm; Grille Size: 16-3/4 In X 10-5/8in X 2-1/8 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 12 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel

$ 172.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 659

Rexel Part # 40553

UPC 026715023035

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch