Broan 682 Broan 682 Ventilation Fan,broan,duc

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    682
  • Rexel Part Number:

    42461
  • UPC:

    026715007196

Broan; Ventilation Fan; Duct-free; Grille Size: 8-1/2 In X 8-1/2 In; Housing Size: 7-1/8 In Length X 7-1/8 In Width X 3-3/4 In Height; Voltage Rating: 120 V; Current: 1 Amp; Material: Polymeric Impeller, Polymeric Grille; Finish: White Grille; Mounting: P

$ 54.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # 682

Rexel Part # 42461

UPC 026715007196

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch