Nutone BK140SLPB Nutone Bk140slpb Door Chime,nutone,

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    BK140SLPB
  • Rexel Part Number:

    365062
  • UPC:

    784891030154

Nutone; Door Chime; Z; Size: 4-3/8 In X 6-3/4 In X 2-1/4 In Chime, 2-1/2 In Round Pushbutton; Voltage Rating: 16 V Transformer; Button Type: Pushbutton; Wired /wireless: Wired; Finish: Polished; Transformer Va Rating: 10 Va; Material: Brasspushbutton

$ 41.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # BK140SLPB

Rexel Part # 365062

UPC 784891030154

UNSPSC 46171605

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch