Broan F404204 Stainless Steel Range Hood

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    F404204
  • Rexel Part Number:

    23875
  • UPC:

    026715143092

Features: Two Speed Fan Control, Washable Aluminum Filter, Damper/duct Connectorincluded, 7in Round Plate Included, Standard: Ul, Voltage Rating: 120v, Air Flowrate: 160cfm, Size: 42 X 17 1/2 X 6in, Finish: Stainless Steel

$ 197.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # F404204

Rexel Part # 23875

UPC 026715143092

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch