Nutone HD50NT Nutone Hd50nt Fan,nutone,heavy Duty

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    HD50NT
  • Rexel Part Number:

    37762
  • UPC:

    784891951060

Nutone; Fan; Heavy Duty; Ic; Flow Rate: 50 Cfm; Grille Size: 10-1/4 In X 3/8 In;housing Size: 8 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 Vac; Current: 0.4 Amp; Power: 30 Wtt; Speed: 1070 Rpm; Duct Size: 4 In Round;material: Stee

$ 99.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # HD50NT

Rexel Part # 37762

UPC 784891951060

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch