Broan L150 Broan L150 Ventilator,broan,losone

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    L150
  • Rexel Part Number:

    8564
  • UPC:

    026715124503

Broan; Ventilator; Losone Select; Flow Rate: 157 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 1.3 Amp; Power: 100 Wtt; Speed: 710 Rpm; Duct Size: 6 In Round; Materi

$ 201.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # L150

Rexel Part # 8564

UPC 026715124503

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch