Broan L300L 8" Rd. Duct Connectors. 120v.

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    L300L
  • Rexel Part Number:

    146447
  • UPC:

    026715124633

Broan; Ventilator; Losone Select; In-line; Flow Rate: 295 Cfm; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Speed: 1145 Rpm; Duct Size: 8 In Round; Power: 212 Wtt; Material:steel Housing,

$ 256.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # L300L

Rexel Part # 146447

UPC 026715124633

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch