Broan LT30 Broan Lt30 Range Hood Liner,broan,t

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    LT30
  • Rexel Part Number:

    120987
  • UPC:

    026715172979

Broan; Range Hood Liner; T Shape; Size: 16-1/2 In Width X 30 In Length X 4 In Height; Material: 24-gauge Cold Rolled Steel; Finish: Painted Silver; Mounting: Cabinet

$ 79.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # LT30

Rexel Part # 120987

UPC 026715172979

UNSPSC 52141546

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch