Broan MP100 Ventilator, 110 Cfm, 1.0 Sone

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    MP100
  • Rexel Part Number:

    124049
  • UPC:

    026715057245

Broan; Ventilator; Multi-port Remote, In-line; Flow Rate: 110 Cfm; Housing Size:12-1/2 In Length X 10-1/2 In Width X 9-1/2 In Height; Voltage Rating: 120 Vac; Current: 0.5 Amp; Speed: 2750 Rpm; Material: Steel Housing; Duct Size: 6 In Roundoutlet, 4 In

$ 253.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # MP100

Rexel Part # 124049

UPC 026715057245

UNSPSC 40101502

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch